Zoro Homepage

Ring Terminal, 0.413 in Stud Size, 14 AWG, 600 V, Blue

  • Mfr # 5-1377175-6

  • Zoro # G005900241


product price: $1.79
/ea
Sold in multiples of 95 for $170.05

Key Features

Terminal Shape
Standard Ring Tongue
Insulation Color
Blue
Maximum Wire Size
14 AWG
Insulation Coverage
Partial Coverage
Stud Size
0.413 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5-1377175-6
Zoro #
G005900241
UPC #
-
Country of Origin
United States

Dimensions

Maximum Wire Size
14 AWG
Stud Size
0.413 in

Details

Item
Ring Terminal
Terminal Shape
Standard Ring Tongue
Insulation Color
Blue
Insulation Coverage
Partial Coverage
Maximum Voltage
600 V
Seam
Closed Barrel
Wire Type
Regular Wire
Insulation Dia
0.118 to 0.193 in
Contact Plating Material
Tin, Copper
Terminal Orientation
Straight

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.