Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Te Connectivity SMP 0-0165616-5 9-1377174-6

SMP 0-0165616-5 (Discontinued)

  • Mfr # 9-1377174-6
  • Zoro # G001026679
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
9-1377174-6
Zoro #
G001026679
UPC #
-
Country of Origin
Netherlands

Dimensions

Wire Size
15.5 to 13.5 AWG
Accepts Wire Insulation Diameter Range
.169 in
Wire Insulation Diameter (Max)
.17 in
Mating Tab Thickness
.02 in
Mating Tab Width
.11 in

Details

Item
Wire Connector
Type
Receptacle
Color
Blue
Insulation Material
Nylon
Maximum Voltage
300 V
Maximum Operating Temperature
221 Degrees F
Terminal Type
Receptacle
Contact Base Material
Phosphor Bronze
Voltage (Max)
300 V
Fully Insulated
No
Barrel Color
Blue
Sealable
No
Terminal Orientation
Straight
Mating Retention Type
Dimple
Disconnect Type
Quick Disconnect
Insulated
Yes
Wire Insulation Support
With
Operating Temperature Range
221°F
FASTON
Yes
Terminal & Splice Style
Receptacle
Barrel Type
Closed
Plating Material
Tin
Crimp Type
Compression

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.