Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Te Connectivity Smp 0-0165619-2 7-1377174-7

Smp 0-0165619-2 (Discontinued)

  • Mfr # 7-1377174-7
  • Zoro # G405900469
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7-1377174-7
Zoro #
G405900469
UPC #
-
Country of Origin
Netherlands

Details

Insulation Color
Yellow
Insulation Type
Non-Insulated, Sleeve: Nylon
Terminal Type
Quick Disconnect Receptacle
Max. Temp.
221 Degrees F
Max. Voltage
300V
Features
Wire Insulation Support
Wire Range
26 to 22 AWG
Seam
Closed
Connection Material
Brass
Connection Type
Compression
Terminal Orientation
Straight
Insulation Dia
0.043 to 0.083 in
Contact Plating Material
Tin

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.