
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
5145300-2
Zoro #
G001068686
UPC #
-
Country of Origin
China
Dimensions
Contact Plating Thickness
30 µin
Details
Item
Connector
Max. Temp.
90°C
Application
Signal
Features
With Card Detection Switch and Protective Cover
Color
Black
Material
High Temperature Thermoplastic
Number of Contacts
8
Hole Center to Center
2.54 mm
Connector Terminates To
Printed Circuit Board
Terminal Type
Insulation Displacement Crimp
Contact Finish
Gold Plated
Terminal Finish
Tin Plated
Connection Material
Phosphor Bronze
Current Rating
0.2 A
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.