Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

SMT TB PARALLEL PLUG 5.0MM 11 POS

  • Mfr # 1-2305909-1

  • Zoro # G000945100


product price: $5.85
/ea
Sold in multiples of 50 for $292.50

Key Features

Voltage
300 VAC
Wire Range
26 to 12 AWG
Housing Material
Thermoplastic
Housing Color
Black
Centerline (Pitch)
.197 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
1-2305909-1
Zoro #
G000945100
UPC #
-
Country of Origin
United States

Details

Voltage
300 VAC
Wire Range
26 to 12 AWG
Housing Material
Thermoplastic
Housing Color
Black
Centerline (Pitch)
.197 in
Contact Base Material
Copper Alloy
Mating Angle
Straight
Connector Style
Receptacle
Number of Positions
11
Contact Mating Area Plating Material
Tin
Number of Rows
1
Block Type
Straight
Current Rating (Max)
10A
Connector & Contact Terminates To
Wire & Cable

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.