Zoro Homepage

SMT TB PARALLEL PLUG 5.0MM 9 POS

  • Mfr # 2305909-9

  • Zoro # G700945875


product price: $5.15
/ea
Sold in multiples of 50 for $257.50

Key Features

Voltage
300 VAC
Wire Range
26 to 12 AWG
Housing Material
Thermoplastic
Number of Positions
9
Block Type
Straight
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2305909-9
Zoro #
G700945875
UPC #
-
Country of Origin
United States

Details

Voltage
300 VAC
Wire Range
26 to 12 AWG
Housing Material
Thermoplastic
Number of Positions
9
Block Type
Straight
Centerline (Pitch)
.197 in
Mating Angle
Straight
Contact Base Material
Copper Alloy
Current Rating (Max)
15 A
Housing Color
Black
Contact Mating Area Plating Material
Tin
Connector Style
Receptacle
Number of Rows
1
Connector & Contact Terminates To
Wire & Cable

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.