Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Te Connectivity SMT TB PERP PLUG  5.0MM  5 POS 2213934-5

SMT TB PERP PLUG 5.0MM 5 POS (Discontinued)

  • Mfr # 2213934-5
  • Zoro # G900946337
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2213934-5
Zoro #
G900946337
UPC #
-
Country of Origin
United States

Details

Housing Color
Black
Voltage
300 VAC
Connector & Contact Terminates To
Wire & Cable
Wire Range
26 to 12 AWG
Number of Rows
1
Centerline (Pitch)
.197 in
Block Type
Straight
Contact Base Material
Copper Alloy
Current Rating (Max)
15 A
Housing Material
Thermoplastic
Number of Positions
5
Contact Mating Area Plating Material
Tin
Mating Angle
Straight
Connector Style
Receptacle

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.