Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

SMT TB PERP PLUG 5.0MM 8 POS

  • Mfr # 2213934-8

  • Zoro # G900946351


product price: $5.55
/ea
Sold in multiples of 50 for $277.50

Key Features

Voltage
300 VAC
Number of Positions
8
Block Type
Straight
Contact Mating Area Plating Material
Tin
Current Rating (Max)
15 A
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2213934-8
Zoro #
G900946351
UPC #
-
Country of Origin
United States

Details

Voltage
300 VAC
Number of Positions
8
Block Type
Straight
Contact Mating Area Plating Material
Tin
Current Rating (Max)
15 A
Mating Angle
Straight
Connector & Contact Terminates To
Wire & Cable
Wire Range
26 to 12 AWG
Housing Color
Black
Connector Style
Receptacle
Centerline (Pitch)
.197 in
Housing Material
Thermoplastic
Contact Base Material
Copper Alloy
Number of Rows
1

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.