Zoro Homepage

SMT TB PERP PLUG RET 5.0MM 11 POS

  • Mfr # 1-2213935-1

  • Zoro # G300945350


product price: $7.29
/ea
Sold in multiples of 50 for $364.50

Key Features

Voltage
300 VAC
Contact Mating Area Plating Material
Tin
Mating Angle
Straight
Block Type
Straight
Current Rating (Max)
10A
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1-2213935-1
Zoro #
G300945350
UPC #
-
Country of Origin
United States

Details

Voltage
300 VAC
Contact Mating Area Plating Material
Tin
Mating Angle
Straight
Block Type
Straight
Current Rating (Max)
10A
Housing Color
Black
Connector Style
Receptacle
Housing Material
Thermoplastic
Number of Rows
1
Connector & Contact Terminates To
Wire & Cable
Wire Range
26 to 12 AWG
Contact Base Material
Copper Alloy
Number of Positions
11
Centerline (Pitch)
.197 in

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.