Zoro Homepage

SMT TB R/A HEADER 3.5MM 8 POS

  • Mfr # 2213932-8

  • Zoro # G600946187


product price: $3.25
/ea
Sold in multiples of 475 for $1,543.75

Key Features

Voltage
300 VAC
Contact Mount
Surface Mount
Number of Rows
1
Housing Material
Thermoplastic
Number of Positions
8
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2213932-8
Zoro #
G600946187
UPC #
-
Country of Origin
United States

Dimensions

PCB Tail Length
.138 in

Details

Voltage
300 VAC
Contact Mount
Surface Mount
Number of Rows
1
Housing Material
Thermoplastic
Number of Positions
8
Contact Base Material
Copper Alloy
Block Type
PCB Mount
Housing Color
Black
Current Rating (Max)
8A
Connector & Contact Terminates To
Printed Circuit Board
Header Type
Shrouded
Connector Style
Header
Centerline (Pitch)
.138 in
Mounting Angle
Right Angle

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.