Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Te Connectivity SMT TB R/A HEADER  5.0MM  2 POS 2305908-2

SMT TB R/A HEADER 5.0MM 2 POS (Discontinued)

  • Mfr # 2305908-2
  • Zoro # G600946491
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2305908-2
Zoro #
G600946491
UPC #
-
Country of Origin
Tunisia

Dimensions

PCB Tail Length
.197 in

Details

Housing Color
Black
Voltage
300 VAC
Mounting Angle
Right Angle
Contact Mating Area Plating Material
Tin
Contact Base Material
Copper Alloy
Number of Rows
1
Current Rating (Max)
15 A
Header Type
Shrouded
Centerline (Pitch)
.197 in
Contact Mount
Surface Mount
Number of Positions
2
Housing Material
Thermoplastic
Connector & Contact Terminates To
Printed Circuit Board
Block Type
PCB Mount
Connector Style
Header

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.