Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
No Product Image Available

Snap In Cluster Rec (Discontinued)

  • Mfr # 160640-7
  • Zoro # G605963776
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
160640-7
Zoro #
G605963776
UPC #
-
Country of Origin
Italy

Dimensions

Length
18 mm
Max. Insulation Dia.
0.161 in
Max. Single Wire Size
16 AWG
Min. Single Wire Size
18 AWG
Minimum Single Wire Size
18 AWG
Maximum Single Wire Size
16 AWG

Details

Item
Crimp Terminal
Type
Crimp Terminal
Terminal Type
Crimp
Features
With Wire Insulation Support
Finish
Unfinished
Termination Style
Crimp

Description

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.