
Soc Conn Cvrassy 2Pos Ampseal16 90Deg Mc
Mfr # 2302491-1
Zoro # G505790526
product price: $10.19
/eaSold in multiples of 20 for $203.80
Key Features
Type
Backshell
Color
Black
Maximum Operating Temperature
125 Degrees C
UL 94 Flammability Rating
V-0
Material
Polyamide
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
2302491-1
Zoro #
G505790526
UPC #
-
Country of Origin
United States
Details
Item
Connector Backshell
Type
Backshell
Color
Black
Maximum Operating Temperature
125 Degrees C
UL 94 Flammability Rating
V-0
Material
Polyamide
Number of Contacts
3
Max. Temp.
125°C
Flammability Rating
UL 94 V-0
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.