
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1445700-5
Zoro #
G801067131
UPC #
-
Country of Origin
Mexico
Dimensions
Length
20.98 mm
Details
Item
Contact
Wire Range
24 AWG
Type
Straight
Contact Finish
Gold Plated
Connector Terminates To
Wire & Cable
Connection Material
Copper
Contact Type
Socket
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.