Zoro Homepage
This item is Discontinued.
Te Connectivity SOCKET ASSY LGA2011-3 0.76um Au 2201838-2

SOCKET ASSY LGA2011-3 0.76um Au (Discontinued)

  • Mfr # 2201838-2
  • Zoro # G801067568
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2201838-2
Zoro #
G801067568
UPC #
-
Country of Origin
China

Dimensions

Contact Plating Thickness
30 µin

Details

Item
Socket
Max. Temp.
100°C
Application
Signal
Finish
Gold Plated
Color
Black
Material
High Temperature Thermoplastic
Number of Contacts
2011
Connection Material
Copper Alloy
Connector Terminates To
Printed Circuit Board
Contact Finish
Gold Plated
Hole Center to Center
1.016 mm
Current Rating
0.5 A
Flammability Rating
UL 94 V-0

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.