Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Socket, General Purpose Relay, 15 A, Solder, Quick Connect

  • Mfr # 8-1393116-8

  • Zoro # G200976973


product price: $44.99
/ea
Sold in multiples of 4 for $179.96

Key Features

Mounting Style
Socket
Electrical Connection
Solder, Quick Connect
Coil Voltage
120V AC
Current Rating
15 A
Contact Rating (AC)
15 A @ 277V AC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
8-1393116-8
Zoro #
G200976973
UPC #
-
Country of Origin
United States

Dimensions

Length Class (Mechanical)
35 to 40 mm
Product Length
1.55 in
Product Width
1.405 in
Height Class (Mechanical)
40 to 50 mm
Product Height
1.97 in
Width Class (Mechanical)
30 to 40 mm

Details

Item
General Purpose Relay
Mounting Style
Socket
Electrical Connection
Solder, Quick Connect
Coil Voltage
120V AC
Current Rating
15 A
Contact Rating (AC)
15 A @ 277V AC
Contact Material
AgCdO
Environmental Ambient Temperature Class
0 to 50°C
Coil Power Rating AC
2.9 VA
Contact Limiting Breaking Current
15 A
Contact Limiting Continuous Current
15 A
Contact Current Class
16 A, 10 to 20 A
Contact Switching Load (Min)
300mA @ 12V
Coil Magnetic System
Monostable, AC
Environmental Category of Protection
RTI
Insulation Initial Dielectric Between Contacts & Coil
2200 Vrms
Contact Voltage Rating
277 VAC
Contact Arrangement
3 Form C (CO)
Insulation Initial Dielectric Between Open Contacts
1200 Vrms
Coil Power Rating Class
2 to 3 VA
Operating Temperature Range
-45 to 45°C
Coil Special Features
Electrical Indicator, UL Coil Insulation Class B
Contact Current Rating (Max)
15 A
Contact Limiting Short-Time Current
15 A
Contact Number of Poles
3
Power Relay Type
Industrial Panel Plug-In
Insulation Initial Dielectric Between Adjacent Contacts
2200 Vrms
Insulation Initial Dielectric Between Coil & Contact Class
1500 to 2500 V
Insulation Initial Resistance
100 MΩ
Coil Resistance
1700 Ω
Contact Limiting Making Current
15 A
Actuating System
AC
Environmental Ambient Temperature (Max)
45°C

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.