Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

SOCKET MIN-SPR AU-AU SER-1

  • Mfr # 50935-6

  • Zoro # G801026626


product price: $0.66
/ea
Sold in multiples of 125 for $82.50

Key Features

Spring Material
Beryllium Copper
Contact Spring Plating Thickness
30 µin
PCB Thickness (Recommended)
.031 to .125 in
Contact Mating Area Plating Thickness
30 µin
Hole Size (Recommended)
.041 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
50935-6
Zoro #
G801026626
UPC #
-
Country of Origin
United States

Dimensions

Contact Spring Plating Thickness
30 µin
PCB Thickness (Recommended)
.031 to .125 in
Contact Mating Area Plating Thickness
30 µin
Hole Size (Recommended)
.041 in
Mating Pin Diameter Range
.013 to .02 in
Wire/Cable Size
28 to 25 AWG
Socket Length
.168 in

Details

Spring Material
Beryllium Copper
Connector & Contact Terminates To
Printed Circuit Board
Termination Method to Printed Circuit Board
Through Hole - Press-Fit
Circuit Application
Power & Signal
Contact Current Rating (Max)
5A
Operating Temperature Range
-65 to 125 °C
Connector System
Cable-to-Board
Sleeve Plating Material
Gold Flash over Nickel
Product Type
Contact
Socket Type
Discrete
Contact Spring Plating Material
Gold
Sleeve Style
Open Bottom
Profile
Zero
Sleeve Material
Copper
Wire/Cable Type
Discrete Wire
Insertion Method
Hand/Semi-Automatic
Contact Type
Socket
Contact Base Material
Beryllium Copper
Termination Method to Wire & Cable
Solder
Contact Transmits (Typical)
Signal (Data)/Power

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.