Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Te Connectivity SOCKET MIN-SPR AU SER-2 50462-6

SOCKET MIN-SPR AU SER-2 (Discontinued)

  • Mfr # 50462-6
  • Zoro # G601026529
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
50462-6
Zoro #
G601026529
UPC #
-
Country of Origin
United States

Dimensions

Contact Mating Area Plating Thickness
30 µin
PCB Thickness (Recommended)
.031 to .125 in
Contact Spring Plating Thickness
30 µin
Wire/Cable Size
28 to 22 AWG
Mating Pin Diameter Range
.014 to .026 in
Socket Length
.178 in
Hole Size (Recommended)
.052 in

Details

Contact Spring Plating Material
Gold
Sleeve Style
Closed Bottom
Contact Type
Socket
Connector & Contact Terminates To
Printed Circuit Board
Contact Current Rating (Max)
5A
Profile
Zero
Sleeve Material
Copper
Product Type
Contact
Termination Method to Wire & Cable
Solder
Contact Transmits (Typical)
Signal (Data)/Power
Operating Temperature Range
-65 to 125 °C
Socket Type
Discrete
Circuit Application
Power & Signal
Termination Method to Printed Circuit Board
Through Hole - Press-Fit
Spring Material
Beryllium Copper
Contact Base Material
Beryllium Copper
Insertion Method
Hand/Semi-Automatic
Connector System
Cable-to-Board
Sleeve Plating Material
Gold Flash over Nickel
Wire/Cable Type
Discrete Wire

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.