Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Te Connectivity SOCKET MIN-SPR SN-AU SER-4 2-5332070-3

SOCKET MIN-SPR SN-AU SER-4 (Discontinued)

  • Mfr # 2-5332070-3
  • Zoro # G001025962
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2-5332070-3
Zoro #
G001025962
UPC #
-
Country of Origin
United States

Dimensions

PCB Thickness (Recommended)
.031 to .125 in
Hole Size (Recommended)
.072 in
Contact Mating Area Plating Thickness
30 µin
Contact Spring Plating Thickness
30 µin
Wire/Cable Size
19 AWG
Mating Pin Diameter Range
.037 to .04 in
Socket Length
.143 in

Details

Contact Base Material
Beryllium Copper
Sleeve Style
Closed Bottom
Circuit Application
Power & Signal
Termination Method to Wire & Cable
Solder
Contact Type
Socket
Connector System
Cable-to-Board
Spring Material
Beryllium Copper
Product Type
Contact
Socket Type
Discrete
Sleeve Plating Material
Tin
Operating Temperature Range
-65 to 125 °C
Sleeve Material
Copper
Insertion Method
Hand/Semi-Automatic
Termination Method to Printed Circuit Board
Through Hole - Press-Fit
Profile
Zero
Contact Transmits (Typical)
Signal (Data)/Power
Wire/Cable Type
Discrete Wire
Contact Spring Plating Material
Gold
Connector & Contact Terminates To
Printed Circuit Board
Contact Current Rating (Max)
7.5 A

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.