Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Te Connectivity SOCKET MIN-SPR SN SER-3U SER-3 1-5331677-3

SOCKET MIN-SPR SN SER-3U SER-3 (Discontinued)

  • Mfr # 1-5331677-3
  • Zoro # G101025596
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1-5331677-3
Zoro #
G101025596
UPC #
-
Country of Origin
United States

Dimensions

Contact Spring Plating Thickness
30 µin
Mating Pin Diameter Range
.03 to .033 in
Wire/Cable Size
20 to 21 AWG
Hole Size (Recommended)
.062 in
Socket Length
.138 in
Contact Mating Area Plating Thickness
2.54 µm
PCB Thickness (Recommended)
.031 to .125 in

Details

Insertion Method
Hand/Semi-Automatic/Automatic
Contact Spring Plating Material
Tin
Circuit Application
Power & Signal
Contact Type
Socket
Operating Temperature Range
-65 to 125 °C
Connector System
Cable-to-Board
Termination Method to Wire & Cable
Solder
Socket Type
Discrete
Contact Current Rating (Max)
5A, 6.5 A
Spring Material
Beryllium Copper
Profile
Zero
Sleeve Plating Material
Tin
Contact Base Material
Beryllium Copper
Sleeve Material
Copper
Sleeve Style
Closed Bottom
Product Type
Contact
Termination Method to Printed Circuit Board
Through Hole - Press-Fit
Connector & Contact Terminates To
Printed Circuit Board
Contact Transmits (Typical)
Signal (Data)/Power
Wire/Cable Type
Discrete Wire

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.