Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Te Connectivity SOCKET MIN-SPR SN SER-4 5050865-7

SOCKET MIN-SPR SN SER-4 (Discontinued)

  • Mfr # 5050865-7
  • Zoro # G201026653
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5050865-7
Zoro #
G201026653
UPC #
-
Country of Origin
United States

Dimensions

Wire/Cable Size
20 to 18 AWG
PCB Thickness (Recommended)
.031 to .125 in
Hole Size (Recommended)
.072 in
Mating Pin Diameter Range
.034 to .041 in
Contact Mating Area Plating Thickness
2.54 µm
Socket Length
.26 in
Contact Spring Plating Thickness
30 µin

Details

Connector System
Cable-to-Board
Circuit Application
Power & Signal
Sleeve Plating Material
Tin
Sleeve Style
Knockout Bottom
Connector & Contact Terminates To
Printed Circuit Board
Wire/Cable Type
Discrete Wire
Profile
Zero
Contact Current Rating (Max)
7.5 A
Sleeve Material
Copper
Spring Material
Beryllium Copper
Contact Spring Plating Material
Tin
Termination Method to Wire & Cable
Solder
Contact Base Material
Beryllium Copper
Product Type
Contact
Contact Transmits (Typical)
Signal (Data)/Power
Socket Type
Discrete
Termination Method to Printed Circuit Board
Through Hole - Press-Fit
Contact Type
Socket
Insertion Method
Hand/Semi-Automatic
Operating Temperature Range
-65 to 125 °C

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.