Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Te Connectivity SOCKET MIN-SPR SN SER-5 5050871-8

SOCKET MIN-SPR SN SER-5 (Discontinued)

  • Mfr # 5050871-8
  • Zoro # G501026605
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5050871-8
Zoro #
G501026605
UPC #
-
Country of Origin
United States

Dimensions

Contact Spring Plating Thickness
30 µin
Contact Mating Area Plating Thickness
2.54 µm
Hole Size (Recommended)
.101 in
Mating Pin Diameter Range
.042 to .049 in
PCB Thickness (Recommended)
.031 to .125 in
Socket Length
.288 in
Wire/Cable Size
18 to 17 AWG

Details

Contact Current Rating (Max)
7.5 A
Termination Method to Wire & Cable
Solder
Product Type
Contact
Sleeve Plating Material
Tin
Operating Temperature Range
-65 to 125 °C
Insertion Method
Hand/Semi-Automatic
Spring Material
Beryllium Copper
Contact Base Material
Beryllium Copper
Contact Transmits (Typical)
Signal (Data)/Power
Connector & Contact Terminates To
Printed Circuit Board
Socket Type
Discrete
Contact Type
Socket
Circuit Application
Power & Signal
Contact Spring Plating Material
Tin
Profile
Zero
Connector System
Cable-to-Board
Wire/Cable Type
Discrete Wire
Sleeve Style
Closed Bottom
Sleeve Material
Copper
Termination Method to Printed Circuit Board
Through Hole - Press-Fit

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.