Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

SOCKET MIN-SPR W/H AU SER-3

  • Mfr # 2-331677-6

  • Zoro # G201025793


product price: $0.72
/ea
Sold in multiples of 122 for $87.84

Key Features

Profile
Zero
PCB Thickness (Recommended)
.031 to .125 in
Wire/Cable Type
Discrete Wire
Mating Pin Diameter Range
.03 to .033 in
Contact Type
Socket
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2-331677-6
Zoro #
G201025793
UPC #
-
Country of Origin
United States

Dimensions

PCB Thickness (Recommended)
.031 to .125 in
Mating Pin Diameter Range
.03 to .033 in
Socket Length
.138 in
Hole Size (Recommended)
.062 in
Contact Spring Plating Thickness
30 µin
Wire/Cable Size
20 to 21 AWG
Contact Mating Area Plating Thickness
30 µin

Details

Profile
Zero
Wire/Cable Type
Discrete Wire
Contact Type
Socket
Socket Type
Discrete
Operating Temperature Range
-65 to 125 °C
Termination Method to Wire & Cable
Solder
Sleeve Style
Open Bottom
Contact Transmits (Typical)
Signal (Data)/Power
Contact Base Material
Beryllium Copper
Sleeve Plating Material
Gold Flash over Nickel
Sleeve Material
Copper
Contact Spring Plating Material
Gold
Insertion Method
Hand/Semi-Automatic/Automatic
Circuit Application
Power & Signal
Contact Current Rating (Max)
6.5 A
Connector System
Cable-to-Board
Termination Method to Printed Circuit Board
Through Hole - Press-Fit
Connector & Contact Terminates To
Printed Circuit Board
Spring Material
Beryllium Copper
Product Type
Contact

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.