Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

SOCKET MIN-SPR W/H SN-AU SER-4

  • Mfr # 2-5332070-9

  • Zoro # G001025979


product price: $0.97
/ea
Sold in multiples of 85 for $82.45

Key Features

Sleeve Material
Copper
Spring Material
Beryllium Copper
Socket Type
Discrete
PCB Thickness (Recommended)
.031 to .125 in
Termination Method to Printed Circuit Board
Through Hole - Press-Fit
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
2-5332070-9
Zoro #
G001025979
UPC #
-
Country of Origin
United States

Dimensions

PCB Thickness (Recommended)
.031 to .125 in
Socket Length
.143 in
Contact Mating Area Plating Thickness
30 µin
Wire/Cable Size
19 AWG
Contact Spring Plating Thickness
30 µin
Mating Pin Diameter Range
.037 to .04 in
Hole Size (Recommended)
.072 in

Details

Sleeve Material
Copper
Spring Material
Beryllium Copper
Socket Type
Discrete
Termination Method to Printed Circuit Board
Through Hole - Press-Fit
Product Type
Contact
Connector System
Cable-to-Board
Connector & Contact Terminates To
Printed Circuit Board
Termination Method to Wire & Cable
Solder
Insertion Method
Hand/Semi-Automatic
Circuit Application
Power & Signal
Profile
Zero
Contact Type
Socket
Contact Spring Plating Material
Gold
Wire/Cable Type
Discrete Wire
Sleeve Plating Material
Tin
Contact Current Rating (Max)
7.5 A
Sleeve Style
Open Bottom
Contact Base Material
Beryllium Copper
Contact Transmits (Typical)
Signal (Data)/Power
Operating Temperature Range
-65 to 125 °C

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.