Zoro Homepage
This item is Discontinued.
Te Connectivity Socket, PCB Relay, 2 A, Pin 5-1617559-2

Socket, PCB Relay, 2 A, Pin (Discontinued)

  • Mfr # 5-1617559-2
  • Zoro # G805930769
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5-1617559-2
Zoro #
G805930769
UPC #
-
Country of Origin
United States

Details

Item
PCB Relay
Mounting Style
Socket
Electrical Connection
Pin
Coil Voltage
26.5V DC
Current Rating
2 A
Contact Form
6PDT
Transistor Driver
Without
Enclosure Type
Hermetically Sealed
Coil Suppression Diode
Without
Shock
100G's, 6ms
Coil Latching
Without
Vibration
20G's, 10 to 2000Hz
Contact Arrangement
6 Form C, 6PDT, 6 C/O
Coil Resistance
390 Ω
Actuating System
DC
Operating Temperature Range
-65 to 125°C
Contact Current Rating
2A
Input Voltage
26.5 VDC
MOSFET Driver
Without
Coil Magnetic System
Non-Polarized, Monostable
Coil Polarity Protection Diode
Without
Coil Power Rating (DC)
1801 mW
Relay Type
Military/Aerospace High Performance

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.