Zoro Homepage

Socket, Plug-In Relay, 20 A, Solder, Quick Connect

  • Mfr # 6-1393114-7

  • Zoro # G400975684


product price: $58.59
/ea
Sold in multiples of 3 for $175.77

Key Features

Mounting Style
Socket
Electrical Connection
Solder, Quick Connect
Coil Voltage
120V AC
Current Rating
20 A
Contact Rating (AC)
20 A @ 240V AC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6-1393114-7
Zoro #
G400975684
UPC #
-
Country of Origin
Mexico

Dimensions

Height Class (Mechanical)
40 to 50 mm
Length Class (Mechanical)
35 to 40 mm
Width Class (Mechanical)
30 to 40 mm
Product Width
1.405 in
Product Length
1.55 in
Product Height
1.97 in

Details

Item
Plug-In Relay
Mounting Style
Socket
Electrical Connection
Solder, Quick Connect
Coil Voltage
120V AC
Current Rating
20 A
Contact Rating (AC)
20 A @ 240V AC
Contact Material
AgCdO
Coil Special Features
UL Coil Insulation Class B
Contact Current Rating (Max)
20 A
Power Relay Type
Industrial Panel Plug-In
Insulation Initial Dielectric Between Contacts & Coil
3750 Vrms
Operating Temperature Range
-45 to 45°C
Contact Voltage Rating
240 VAC
Coil Magnetic System
Monostable, AC
Coil Power Rating AC
2.9 VA
Insulation Initial Resistance
100 MΩ
Contact Arrangement
2 Form C (CO)
Contact Current Class
10 to 20 A, 16 A
Insulation Initial Dielectric Between Open Contacts
1200 Vrms
Environmental Ambient Temperature Class
0 to 50°C
Contact Number of Poles
2
Actuating System
AC
Coil Power Rating Class
2 to 3 VA
Insulation Initial Dielectric Between Coil & Contact Class
3500 to 4000 V
Coil Resistance
1700 Ω
Environmental Category of Protection
RTI
Environmental Ambient Temperature (Max)
45°C
Contact Limiting Short-Time Current
20 A
Contact Limiting Continuous Current
20 A
Contact Limiting Making Current
20 A
Contact Switching Load (Min)
300mA @ 12V
Insulation Initial Dielectric Between Adjacent Contacts
3750 Vrms
Contact Limiting Breaking Current
20 A

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.