Zoro Homepage

Socket, Power Relay, 0.1 A, Plug-in

  • Mfr # 4-1393100-3

  • Zoro # G505866030


product price: $175.99
/ea
Free Shipping & Returns

Key Features

Mounting Style
Socket
Electrical Connection
Plug-in
Coil Voltage
17.86V DC
Current Rating
0.1 A
Number of Poles
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4-1393100-3
Zoro #
G505866030
UPC #
-
Country of Origin
Mexico

Details

Item
Power Relay
Mounting Style
Socket
Electrical Connection
Plug-in
Coil Voltage
17.86V DC
Current Rating
0.1 A
Number of Poles
1
Contact Material
Ag
Power Consumption - Relay
125 mW
Features
Sensitive Version
Contact Voltage Rating
120 VAC
Coil Type
Monostable, DC
Dielectric Voltage
500 Vrms Adjacent Contacts; 500 V Coil and Contact; 500 Vrms Open Contacts
Protection Category
RTI
Contact Rating
8.33333333333333E-02A
Coil Resistance
2500 Ω
Switching Current
100mA @ 12V
Operating Temp. Range
-45 to 70°C

Description

Power/Signal Relay, Spdt, Momentary, 0.007A (Coil), 17.86Vdc (Coil), 125Mw (Coil), Dc Input, Ac Output, Socket Mount

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.