Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Socket, Power Relay, 10 A, 1 Pins, Solder, Quick Connect

  • Mfr # 5-1393118-9

  • Zoro # G405866215


product price: $35.49
/ea
Sold in multiples of 3 for $106.47

Key Features

Mounting Style
Socket
Electrical Connection
Solder, Quick Connect
Number of Pins
1
Coil Voltage
120V AC
Current Rating
10 A
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5-1393118-9
Zoro #
G405866215
UPC #
-
Country of Origin
China

Details

Item
Power Relay
Mounting Style
Socket
Electrical Connection
Solder, Quick Connect
Number of Pins
1
Coil Voltage
120V AC
Current Rating
10 A
Contact Rating (AC)
0.42 A @ 240V
Contact Material
AgCdO
Power Consumption - Relay
2.1VA
Features
UL Coil Insulation Class B
Number of Poles
1
Protection Category
RTI
Contact Voltage Rating
240 VAC
Contact Limiting Continuous Current
10A
Dielectric Voltage
2200 Vrms Adjacent Contacts; 2200 Vrms, 2200 V Coil and Contact; 1200 Vrms Open Contacts
Contact Limiting Making Current
10A
Switching Current
300mA @ 12V
Contact Rating
0.416666666666667A
Operating Temp. Range
-45 to 55°C
Contact Limiting Short-Time Current
10A
Coil Resistance
2250 Ω
Coil Type
Monostable, AC
Contact Limiting Breaking Current
10A

Description

Power/Signal Relay, 1 Form C, Spdt, Momentary, 2000Mw (Coil), 10A (Contact), 28Vdc (Contact), Ac Input, Ac/Dc Output, Panel Mount

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.