Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Socket, Power Relay, 10 A, 16 Pins, Pin

  • Mfr # 1-1423155-0

  • Zoro # G505866238


product price: $619.99
/ea
Free Shipping & Returns

Key Features

Mounting Style
Socket
Electrical Connection
Pin
Number of Pins
16
Coil Voltage
125V DC
Current Rating
10 A
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1-1423155-0
Zoro #
G505866238
UPC #
-
Country of Origin
United States

Dimensions

Dimensions
45 x 45 x 109 mm

Details

Item
Power Relay
Mounting Style
Socket
Electrical Connection
Pin
Number of Pins
16
Coil Voltage
125V DC
Current Rating
10 A
Contact Form
SPDT
Features
Coil Energization Light
Operating Temp. Range
0 to 60°C

Description

Power/Signal Relay, 4 Form C, 4Pdt, Momentary, 125Vdc (Coil), 6Mw (Coil), 10A (Contact), 48Vdc (Contact), Dc Input, Ac/Dc Output, Socket Mount

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.