Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Socket, Power Relay, 10 A, 2 Pins, Plug-in

  • Mfr # 5-1393090-6

  • Zoro # G705866045


product price: $16.59
/ea
Sold in multiples of 5 for $82.95

Key Features

Mounting Style
Socket
Electrical Connection
Plug-in
Number of Pins
2
Coil Voltage
12V DC
Current Rating
10 A
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
5-1393090-6
Zoro #
G705866045
UPC #
-
Country of Origin
Romania

Details

Item
Power Relay
Mounting Style
Socket
Electrical Connection
Plug-in
Number of Pins
2
Coil Voltage
12V DC
Current Rating
10 A
Power Consumption - Relay
1300 mW
Features
LED, Electrical Indicator, UL Coil Insulation Class B
Contact Material
AgNi90/10
Number of Poles
2
Coil Type
Monostable, DC
Protection Category
RTI
Coil Resistance
110 Ω
Insulation Creepage
.157 in
Contact Limiting Making Current
20 A
Insulation Clearance
.11 in
Contact Limiting Breaking Current
10A
Contact Rating
0.416666666666667A
Switching Voltage
400 VAC
Operating Temp. Range
-45 to 60°C
Contact Voltage Rating
240 VAC
Dielectric Voltage
2500 Vrms Adjacent Contacts; 2500 Vrms, 2500 V Coil and Contact; 1500 Vrms Open Contacts
Contact Limiting Short-Time Current
10A
Contact Limiting Continuous Current
10A
Switching Current
10mA @ 12V

Description

Power/Signal Relay, 2 Form C, Dpdt, Momentary, 0.1A (Coil), 12Vdc (Coil), 1300Mw (Coil), 10A (Contact), Dc Input, Ac/Dc Output, Panel Mount

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.