Zoro Homepage

Socket, Power Relay, 10 A, 2 Pins, Quick Connect, Solder

  • Mfr # 5-1393144-6

  • Zoro # G305866186


product price: $73.55
/ea
Sold in multiples of 2 for $147.10

Key Features

Mounting Style
Socket
Electrical Connection
Quick Connect, Solder
Number of Pins
2
Coil Voltage
12V DC
Current Rating
10 A
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5-1393144-6
Zoro #
G305866186
UPC #
-
Country of Origin
Mexico

Details

Item
Power Relay
Mounting Style
Socket
Electrical Connection
Quick Connect, Solder
Number of Pins
2
Coil Voltage
12V DC
Current Rating
10 A
Contact Rating (AC)
15 A @ 120V AC
Power Consumption - Relay
900 mW
Contact Material
AgCdO
Number of Poles
2
Features
UL Coil Insulation Class B
Contact Rating
15 A
Switching Current
300mA @ 12V
Contact Limiting Breaking Current
10A
Coil Type
Monostable, DC
Coil Resistance
160 Ω
Operating Temp. Range
-45 to 70°C
Dielectric Voltage
1500 Vrms Adjacent Contacts; 1500 V, 1500 Vrms Coil and Contact; 1000 Vrms Open Contacts
Contact Voltage Rating
120 VAC
Contact Limiting Short-Time Current
10A
Contact Limiting Making Current
10A
Contact Limiting Continuous Current
10A
Protection Category
RTI

Description

Power/Signal Relay, 2 Form C, Dpdt, Momentary, 0.008A (Coil), 12Vdc (Coil), 900Mw (Coil), 15A (Contact), Dc Input, Ac/Dc Output, Panel Mount

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.