Zoro Homepage

Socket, Power Relay, 10 A, 2, Solder, Quick Connect

  • Mfr # 8-1393113-7

  • Zoro # G505866412


product price: $41.15
/ea
Sold in multiples of 2 for $82.30

Key Features

Mounting Style
Socket
Electrical Connection
Solder, Quick Connect
Number of Pins
2
Coil Voltage
24V DC
Current Rating
10 A
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
8-1393113-7
Zoro #
G505866412
UPC #
-
Country of Origin
China

Details

Item
Power Relay
Mounting Style
Socket
Electrical Connection
Solder, Quick Connect
Number of Pins
2
Coil Voltage
24V DC
Current Rating
10 A
Contact Rating (DC)
10 A @ 150V DC
Number of Poles
2
Contact Material
AgCdO
Features
UL Coil Insulation Class B; Magnetic Blowout
Power Consumption - Relay
1800 mW
Coil Type
Monostable, DC
Contact Voltage Rating
150 VDC
Contact Limiting Continuous Current
10A
Protection Category
RTI
Dielectric Voltage
2200 Vrms Adjacent Contacts; 2200 V, 2200 Vrms Coil and Contact; 1200 Vrms Open Contacts
Contact Limiting Breaking Current
10A
Coil Resistance
320 Ω
Contact Limiting Making Current
10A
Contact Limiting Short-Time Current
10A
Switching Current
300mA @ 12V
Operating Temp. Range
-45 to 70°C
Contact Rating
0.416666666666667A

Description

Power/Signal Relay, 2 Form C, Dpdt, Momentary, 0.075A (Coil), 24Vdc (Coil), 1800Mw (Coil), 10A (Contact), 150Vdc (Contact), Dc Input, Random, Dc Output, Panel Mount

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.