Zoro Homepage

Socket, Power Relay, 10 A, 3, Plug-in

  • Mfr # 7-1393104-3

  • Zoro # G505865958


product price: $33.49
/ea
Sold in multiples of 3 for $100.47

Key Features

Mounting Style
Socket
Electrical Connection
Plug-in
Number of Pins
3
Coil Voltage
120V AC
Current Rating
10 A
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7-1393104-3
Zoro #
G505865958
UPC #
-
Country of Origin
China

Details

Item
Power Relay
Mounting Style
Socket
Electrical Connection
Plug-in
Number of Pins
3
Coil Voltage
120V AC
Current Rating
10 A
Contact Rating (AC)
0.42 A @ 240V
Power Consumption - Relay
2.1VA
Features
Electrical Indicator, UL Coil Insulation Class B
Number of Poles
3
Contact Material
AgCdO
Coil Type
Monostable, AC
Dielectric Voltage
1000 Vrms Adjacent Contacts; 1000 V, 1000 Vrms Coil and Contact; 1000 Vrms Open Contacts
Contact Voltage Rating
240 VAC
Contact Rating
0.416666666666667A
Contact Limiting Breaking Current
10A
Coil Resistance
2250 Ω
Protection Category
RTI
Contact Limiting Continuous Current
10A
Switching Current
300mA @ 12V
Operating Temp. Range
-45 to 55°C
Contact Limiting Short-Time Current
10A
Contact Limiting Making Current
10A

Description

Power/Signal Relay, 3 Form C, 3Pdt, Momentary, 2100Mw (Coil), 10A (Contact), Ac Input, Ac Output, Panel Mount

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.