Zoro Homepage

Socket, Power Relay, 10 A, Plug-in

  • Mfr # 1393092-5

  • Zoro # G105865907


product price: $16.25
/ea
Sold in multiples of 5 for $81.25

Key Features

Mounting Style
Socket
Electrical Connection
Plug-in
Coil Voltage
48V AC
Current Rating
10 A
Features
UL Coil Insulation Class B, LED, Electrical Indicator
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1393092-5
Zoro #
G105865907
UPC #
-
Country of Origin
Romania

Details

Item
Power Relay
Mounting Style
Socket
Electrical Connection
Plug-in
Coil Voltage
48V AC
Current Rating
10 A
Features
UL Coil Insulation Class B, LED, Electrical Indicator
Contact Material
AgNi90/10
Number of Poles
3
Power Consumption - Relay
2.28VA, 1.97VA
Coil Type
Monostable, AC
Protection Category
RTI
Contact Limiting Breaking Current
10A
Contact Limiting Continuous Current
10A
Insulation Clearance
.11 in
Switching Voltage
400 VAC
Insulation Creepage
.157 in
Contact Limiting Short-Time Current
10A
Dielectric Voltage
2500 Vrms Adjacent Contacts; 2500 V, 2500 Vrms Coil and Contact; 1500 Vrms Open Contacts
Contact Limiting Making Current
20 A
Operating Temp. Range
-40 to 50°C
Contact Rating
0.416666666666667A
Coil Resistance
345 Ω
Contact Voltage Rating
240 VAC
Switching Current
1mA @ .02V

Description

Power/Signal Relay, 3Pdt, Momentary, 2300Mw (Coil), 10A (Contact), Ac Input, Ac/Dc Output, Socket Mount

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.