Zoro Homepage

Socket, Power Relay, 10 A, Plug-in

  • Mfr # 6-1393090-4

  • Zoro # G501018198


product price: $16.69
/ea
Sold in multiples of 5 for $83.45

Key Features

Mounting Style
Socket
Electrical Connection
Plug-in
Coil Voltage
24V AC
Current Rating
10 A
Contact Rating (AC)
10 A @ 400V AC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6-1393090-4
Zoro #
G501018198
UPC #
-
Country of Origin
Switzerland

Dimensions

Width Class (Mechanical)
30 to 40 mm
Length Class (Mechanical)
35 to 40 mm
Product Width
1.398 in
Product Length
1.402 in
Product Height
2.244 in

Details

Item
Power Relay
Mounting Style
Socket
Electrical Connection
Plug-in
Coil Voltage
24V AC
Current Rating
10 A
Contact Rating (AC)
10 A @ 400V AC
Contact Material
AgNi90/10
Environmental Ambient Temperature Class
0 to 50°C
Insulation Initial Dielectric Between Open Contacts
1500 Vrms
Insulation Creepage Between Contact & Coil
.157 in
Contact Limiting Continuous Current
10A
Environmental Category of Protection
RTI
Insulation Initial Dielectric Between Adjacent Contacts
2500 Vrms
Coil Resistance
86 Ω
Coil Power Rating AC
2.26 VA, 1.95 VA
Contact Limiting Making Current
20 A
Insulation Creepage Class
3 to 5.5 mm
Actuating System
AC
Power Relay Type
Industrial Panel Plug-In
Contact Arrangement
2 Form C (CO)
Insulation Initial Dielectric Between Contacts & Coil
2500 Vrms
Operating Temperature Range
-40 to 50°C
Contact Switching Load (Min)
10mA @ 12V
Environmental Ambient Temperature (Max)
50°C
Insulation Clearance Class
2.5 to 4 mm
Contact Current Rating (Max)
10A
Coil Power Rating Class
2 to 3 VA
Contact Voltage Rating
240 VAC
Contact Limiting Short-Time Current
10A
Contact Limiting Breaking Current
10A
Contact Switching Voltage (Max)
400 VAC
Contact Number of Poles
2
Coil Magnetic System
Monostable, AC
Insulation Initial Dielectric Between Coil & Contact Class
1500 to 2500 V
Insulation Clearance Between Contact & Coil
.11 in
Coil Special Features
UL Coil Insulation Class B
Contact Current Class
16 A, 5 to 10 A

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.