Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Socket, Power Relay, 5 A, 4 Pins, Plug-in, Solder

  • Mfr # 6-1393122-1

  • Zoro # G805865962


product price: $83.79
/ea
Sold in multiples of 2 for $167.58
Free Shipping & Returns

Key Features

Mounting Style
Socket
Electrical Connection
Plug-in, Solder
Number of Pins
4
Coil Voltage
24V DC
Current Rating
5 A
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6-1393122-1
Zoro #
G805865962
UPC #
-
Country of Origin
Mexico

Details

Item
Power Relay
Mounting Style
Socket
Electrical Connection
Plug-in, Solder
Number of Pins
4
Coil Voltage
24V DC
Current Rating
5 A
Contact Rating (AC)
0.21 A @ 240V
Power Consumption - Relay
850 mW
Number of Poles
4
Contact Material
AgCdO
Features
UL Coil Insulation Class B
Coil Resistance
650 Ω
Dielectric Voltage
1500 Vrms Adjacent Contacts; 1500 V, 1500 Vrms Coil and Contact; 1000 Vrms Open Contacts
Contact Voltage Rating
240 VAC
Protection Category
RTI
Contact Limiting Short-Time Current
5A
Contact Limiting Making Current
5A
Operating Temp. Range
-45 to 70°C
Contact Limiting Continuous Current
5A
Contact Limiting Breaking Current
5A
Coil Type
Monostable, DC
Switching Current
300mA @ 12V
Contact Rating
0.208333333333333A

Description

Power/Signal Relay, 4 Form C, 4Pdt, Momentary, 0.038A (Coil), 24Vdc (Coil), 850Mw (Coil), 5A (Contact), 28Vdc (Contact), Dc Input, Ac/Dc Output, Panel Mount

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.