Zoro Homepage

Socket, Power Relay, 5 A, 4, Solder

  • Mfr # 6-1393813-0

  • Zoro # G105866058


product price: $265.99
/ea
Free Shipping & Returns

Key Features

Mounting Style
Socket
Electrical Connection
Solder
Number of Pins
4
Coil Voltage
250V DC
Current Rating
5 A
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6-1393813-0
Zoro #
G105866058
UPC #
-
Country of Origin
Germany

Details

Item
Power Relay
Mounting Style
Socket
Electrical Connection
Solder
Number of Pins
4
Coil Voltage
250V DC
Current Rating
5 A
Contact Rating (DC)
5A @ 260V DC
Power Consumption - Relay
1000 to 2000 mW
Features
Standard Type
Contact Material
Nickel
Number of Poles
4
Contact Limiting Making Current
5A
Operating Temp. Range
-40 to 70°C
Contact Limiting Continuous Current
5A
Coil Resistance
9200 Ω
Coil Type
Monostable, DC
Contact Rating
5A
Contact Limiting Short-Time Current
5A
Switching Voltage
250 VAC, 260 VDC
Dielectric Voltage
100 Vrms Adjacent Contacts; 1000 Vrms Coil and Contact; 500 Vrms Open Contacts
Protection Category
RTI
Contact Voltage Rating
260 VDC, 250 VAC
Contact Limiting Breaking Current
5A

Description

Power/Signal Relay, 2 Form A, 4Pdt, Momentary, 0.012A (Coil), 250Vdc (Coil), 1000Mw (Coil), 5A (Contact), 260Vdc (Contact), Dc Input, Ac/Dc Output, Socket Mount

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.