Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Socket, Power Relay, 5 A, 6 Pins, Plug-in, Solder

  • Mfr # 6-1393765-1

  • Zoro # G005865861


product price: $139.99
/ea
Free Shipping & Returns

Key Features

Mounting Style
Socket
Electrical Connection
Plug-in, Solder
Number of Pins
6
Coil Voltage
24V DC
Current Rating
5 A
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6-1393765-1
Zoro #
G005865861
UPC #
-
Country of Origin
Mexico

Details

Item
Power Relay
Mounting Style
Socket
Electrical Connection
Plug-in, Solder
Number of Pins
6
Coil Voltage
24V DC
Current Rating
5 A
Contact Rating (AC)
0.21 A @ 120V
Power Consumption - Relay
1400 mW
Features
Bifurcated/Twin Contacts
Number of Poles
6
Contact Material
AgCdO
Dielectric Voltage
1000 Vrms Adjacent Contacts; 500 V Coil and Contact; 500 Vrms Open Contacts
Contact Limiting Breaking Current
5A
Contact Limiting Making Current
5A
Switching Current
300mA @ 12V
Operating Temp. Range
-55 to 75°C
Protection Category
RTI
Contact Rating
0.208333333333333A
Coil Type
Monostable, DC
Contact Voltage Rating
120 VAC
Contact Limiting Continuous Current
5A
Coil Resistance
430 Ω
Contact Limiting Short-Time Current
5A

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.