
Socket, Power Relay, 5 A, Plug-in, Solder
Mfr # 1-1393807-1
Zoro # G805866051
product price: $147.99
/eaSold in multiples of 10 for $1,479.90
Free Shipping & Returns
Key Features
Mounting Style
Socket
Electrical Connection
Plug-in, Solder
Coil Voltage
250V DC
Current Rating
5 A
Contact Form
DPST
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1-1393807-1
Zoro #
G805866051
UPC #
-
Country of Origin
Germany
Details
Item
Power Relay
Mounting Style
Socket
Electrical Connection
Plug-in, Solder
Coil Voltage
250V DC
Current Rating
5 A
Contact Form
DPST
Power Consumption - Relay
800 mW
Features
Earth Terminal, Silver-Plated Terminals
Number of Poles
2
Contact Voltage Rating
250 VAC [ 250 VDC ]
Coil Resistance
3200 Ω
Contact Limiting Making Current
5A
Dielectric Voltage
1500 Vrms Coil and Contact; 1000 Vrms Open Contacts
Switching Voltage
250 VAC [ 250 VDC ]
Operating Temp. Range
-40 to 70 °C
Coil Type
Monostable, DC
Contact Limiting Continuous Current
5A
Contact Limiting Breaking Current
5A
Contact Limiting Short-Time Current
5A
Protection Category
RTI
Description
Power/Signal Relay, Dpst, Momentary, 0.015A (Coil), 250Vdc (Coil), 727Mw (Coil), 5A (Contact), 250Vdc (Contact), Ac/Dc Input, Ac/Dc Output, Socket Mount
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.