Solar Connectors / Photovoltaic Connectors Pv Bar 4 Junction Box Tuv/Ul1000V 1M

  • Mfr # 2270184-2

  • Zoro # G605963509


product price:  $9.95
/ea
Sold in multiples of 10 for $99.50

Key Features

Box Type
Junction
Material
Polyphenylene Ether
Length
1 m
Color
Black
Connector Type
PV4-S
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
2270184-2
Zoro #
G605963509
UPC #
-
Country of Origin
China

Dimensions

Length
1 m
Max. Insulation Dia.
0.25 in

Details

Item
Junction Box
Box Type
Junction
Material
Polyphenylene Ether
Color
Black
Connector Type
PV4-S
Connection Material
Copper Alloy
Wire Range
12 AWG
Contact Finish
Tin Plated
Terminal Type
Solder
Type
Direct Wire
Features
With Bypass Diode

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.