Solar Connectors / Photovoltaic Connectors Pv Bar 4 Junction Box Tuv/Ul1500V 0.9M

  • Mfr # 2270154-1

  • Zoro # G805963613


product price:  $10.29
/ea
Sold in multiples of 10 for $102.90

Key Features

Box Type
Junction
Material
Polyphenylene Ether
Length
2.95 ft
Color
Black
Connector Type
PV4-S
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
2270154-1
Zoro #
G805963613
UPC #
-
Country of Origin
China

Dimensions

Length
2.95 ft
Max. Insulation Dia.
0.25 in

Details

Item
Junction Box
Box Type
Junction
Material
Polyphenylene Ether
Color
Black
Connector Type
PV4-S
Connection Material
Copper Alloy
Contact Finish
Tin Plated
Type
Direct Wire
Terminal Type
Solder
Features
With Bypass Diode
Wire Range
12 AWG
Insulation Material
Polyphenylene Ether
Termination Style
Solder

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.