
Solar Connectors / Photovoltaic Connectors Pv Edge J Box Cent E-W, S
Mfr # 4-2306315-5
Zoro # G905949128
product price: $3.89
/eaSold in multiples of 25 for $97.25
Key Features
Box Type
Junction
Material
Polyphenylene Ether, Polystyrene
Color
Black
Features
With Bypass Diode
Connection Material
Copper Alloy
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
4-2306315-5
Zoro #
G905949128
UPC #
-
Country of Origin
Czechia
Details
Item
Junction Box
Box Type
Junction
Material
Polyphenylene Ether, Polystyrene
Color
Black
Features
With Bypass Diode
Connection Material
Copper Alloy
Contact Finish
Tin Plated
Terminal Type
S-Clip
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.