Solar Connectors / Photovoltaic Connectors Pv Edge J Box Cent E-W, S, Mt

  • Mfr # 5-2306315-5

  • Zoro # G005959546


product price: $4.15
/ea
Sold in multiples of 25 for $103.75

Key Features

Box Type
Junction
Material
Polyphenylene Ether, Polystyrene
Color
Black
Features
With Bypass Diode
Terminal Type
S-Clip
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5-2306315-5
Zoro #
G005959546
UPC #
-
Country of Origin
Czechia

Details

Item
Junction Box
Box Type
Junction
Material
Polyphenylene Ether, Polystyrene
Color
Black
Features
With Bypass Diode
Terminal Type
S-Clip
Contact Finish
Tin Plated
Connection Material
Copper Alloy

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.