Solar Connectors / Photovoltaic Connectors Pv Edge J Box Pv4 E-W, Omg, Mt

  • Mfr # 5-2306317-1

  • Zoro # G805964290


product price:  $5.55
/ea
Sold in multiples of 15 for $83.25

Key Features

Box Type
Junction
Material
Polyphenylene Ether, Polystyrene
Color
Black
Connector Type
PV4-S
Type
Plug Connector
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
5-2306317-1
Zoro #
G805964290
UPC #
-
Country of Origin
Czechia

Details

Item
Junction Box
Box Type
Junction
Material
Polyphenylene Ether, Polystyrene
Color
Black
Connector Type
PV4-S
Type
Plug Connector
Terminal Type
Omega Clip
Features
With Bypass Diode
Connection Material
Copper Alloy
Contact Finish
Tin Plated

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.