Solar Connectors / Photovoltaic Connectors Pv Edge J Box Pv4 E-W, S

  • Mfr # 4-2306315-2

  • Zoro # G905959349


product price:  $4.29
/ea
Sold in multiples of 20 for $85.80

Key Features

Box Type
Junction
Material
Polyphenylene Ether, Polystyrene
Color
Black
Connector Type
PV4-S
Type
Plug Connector
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
4-2306315-2
Zoro #
G905959349
UPC #
-
Country of Origin
Czechia

Details

Item
Junction Box
Box Type
Junction
Material
Polyphenylene Ether, Polystyrene
Color
Black
Connector Type
PV4-S
Type
Plug Connector
Insulation Material
Polyphenylene Ether, Polystyrene
Terminal Type
S-Clip
Connection Material
Copper Alloy
Features
With Bypass Diode
Contact Finish
Tin Plated
Termination Style
S-Clip

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.