
Solar Connectors / Photovoltaic Connectors Pv Edge J Box Pv4 E-W, S, Mt
Mfr # 5-2306315-1
Zoro # G305949414
product price:Â $4.19
/ea
Sold in multiples of 20 for $83.80
Key Features
Box Type
Junction
Material
Polyphenylene Ether, Polystyrene
Color
Black
Features
With Bypass Diode
Insulation Material
Polyphenylene Ether, Polystyrene
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
5-2306315-1
Zoro #
G305949414
UPC #
-
Country of Origin
Czechia
Details
Item
Junction Box
Box Type
Junction
Material
Polyphenylene Ether, Polystyrene
Color
Black
Features
With Bypass Diode
Insulation Material
Polyphenylene Ether, Polystyrene
Terminal Type
S-Clip
Contact Finish
Tin Plated
Type
Plug Connector
Connection Material
Copper Alloy
Termination Style
S-Clip
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.