Solar Connectors / Photovoltaic Connectors Pv Edge J Box Pv4 Flap, N-S, S

  • Mfr # 2306314-2

  • Zoro # G705791132


product price:  $4.99
/ea
Sold in multiples of 20 for $99.80

Key Features

Box Type
Junction
Material
Polyphenylene Ether, Polystyrene
Color
Black
Type
Plug Connector
Terminal Type
S-Clip
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
2306314-2
Zoro #
G705791132
UPC #
-
Country of Origin
Czechia

Details

Item
Junction Box
Box Type
Junction
Material
Polyphenylene Ether, Polystyrene
Color
Black
Type
Plug Connector
Terminal Type
S-Clip
Contact Finish
Tin Plated
Connection Material
Copper Alloy
Features
With Bypass Diode

Description

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.