Shop TE CONNECTIVITY
See all product information
Create Account
Solar Connectors / Photovoltaic Connectors Pv Edge J Box Pv4 Flap, N-S, S, Mt
- Mfr # 1-2306314-1
- Zoro # G105787001
product price:Â
$
4.69
/ea
Sold in multiples of 20 for
$93.80
Key Features
Box Type
Junction
Material
Polyphenylene Ether, Polystyrene
Color
Black
Connection Material
Copper Alloy
Contact Finish
Tin Plated
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 1-2306314-1
- Zoro #
- G105787001
- UPC #
- -
- Country of Origin
- Czechia
- Item
- Junction Box
- Box Type
- Junction
- Material
- Polyphenylene Ether, Polystyrene
- Color
- Black
- Connection Material
- Copper Alloy
- Contact Finish
- Tin Plated
- Features
- With Bypass Diode
- Type
- Plug Connector
- Terminal Type
- S-Clip
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.