
Solar Connectors / Photovoltaic Connectors Pv Edge J Box Pv4 Flap, N-S, S, Mt
Mfr # 1-2306314-2
Zoro # G905786952
product price:Â $5.49
/ea
Sold in multiples of 20 for $109.80
Key Features
Box Type
Junction
Material
Polyphenylene Ether, Polystyrene
Color
Black
Type
Plug Connector
Contact Finish
Tin Plated
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
1-2306314-2
Zoro #
G905786952
UPC #
-
Country of Origin
Czechia
Details
Item
Junction Box
Box Type
Junction
Material
Polyphenylene Ether, Polystyrene
Color
Black
Type
Plug Connector
Contact Finish
Tin Plated
Connection Material
Copper Alloy
Connector Type
PV4-S
Features
With Bypass Diode
Terminal Type
S-Clip
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.