Shop TE CONNECTIVITY
See all product information
Create Account
Solar Connectors / Photovoltaic Connectors Pv Edge J Box Pv4 Jflp, N-S, Omg
- Mfr # 2307521-2
- Zoro # G905948664
product price:Â
$
6.79
/ea
Sold in multiples of 15 for
$101.85
Key Features
Box Type
Junction
Material
Polyphenylene Ether, Polystyrene
Color
Black
Connector Type
PV4-S
Contact Finish
Tin Plated
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 2307521-2
- Zoro #
- G905948664
- UPC #
- -
- Country of Origin
- Czechia
- Item
- Junction Box
- Box Type
- Junction
- Material
- Polyphenylene Ether, Polystyrene
- Color
- Black
- Connector Type
- PV4-S
- Contact Finish
- Tin Plated
- Connection Material
- Copper Alloy
- Type
- Plug Connector
- Terminal Type
- Omega Clip
- Features
- With Bypass Diode
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.